Welcome to Würth Portugal For trade customers only

Cordless hammer drill drill driver set

ABS 18 COMPACT + AMTS 18 L COMPACT set, 2 pieces
SET-(AMTS 18 L COMPACT)+(ABS 18 COMPACT)

Art.-no. 0988005002
EAN 4062856801350

Prices for customers after login
Cordless hammer drill drill driver set

Art.-no. 0988005002

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

2 pieces. Consisting of the AMTS 18-L COMPACT cordless vacuum cleaner battery and ABS 18 COMPACT cordless drill driver
  • AMTS 18 L COMPACT cordless wet/dry vacuum cleaner in a box

  • ABS 18 COMPACT cordless drill screwdriver in case with 2 x 5 Ah M-CUBE® batteries and FAST quick charger

2 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

2 PCS

Cordless hammer drill drill driver set including:
1 x
System case 8.4.2

SYSCASE-8.4.2.

Description: Ideal for flexible storage of small parts, power tools and tools along with consumables
Quantity: 1 x
1 x
Cordless multi-functional dry vacuum cleaner AMTS 18 L COMPACT M-CUBE

VACCLNR-DRY-CORDL-(AMTS 18 L COMPT)

Description: Compact and portable multi-purpose battery vacuum cleaner with L certification and manual filter cleaning for mobile use
Quantity: 1 x
ABS 18 COMPACT M-CUBE cordless drill/driver
1 x
ABS 18 COMPACT M-CUBE cordless drill/driver

DRLDRIV-CORDL-(ABS 18 COMPACT)-CARTON

Description:
Batteries not included in box
Compact, powerful and brushless cordless drill screwdriver for moderate screwing and drilling work, developed by Würth to meet the requirements of tradesperson
Quantity: 1 x
Rechargeable battery Li-ion 18 V BASIC M-CUBE
2 x
Rechargeable battery Li-ion 18 V BASIC M-CUBE

BTRYPCK-LIION-18V/5,0AH-(M-CUBE)-BASIC

Description:
5 Ah
Compact, powerful and long-lasting 18-volt Li-ion battery for professional and universal use with the new Würth cordless tools
Quantity: 2 x
ALG 18 V M-CUBE charger
1 x
ALG 18 V M-CUBE charger

CHRG-(ALG 18/6 FAST)

Description:
ALG 18/6 FAST
The ALG 18 V M-CUBE charger is specially designed for M-CUBE 18 V battery packs and offers reliable performance at an input voltage of 220 to 240 V/AC
Quantity: 1 x
Case insert for MASTER/M-CUBE power tools
1 x
Case insert for MASTER/M-CUBE power tools

CASEINRT-(ABS 18 COMPACT)-462,5X322X95

Description:
ABS 18 COMPACT
The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information