Welcome to Würth Portugal For trade customers only

1-function shower head

Handheld shower 1 spray pattern
HNDSHWR-(1 JETNOZZLE)-(CR)-D97MM

Art.-no. 0888910031

EAN 4056807468532

Individual price display after login
1-function shower head

Art.-no. 0888910031

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Lightweight, robust and durable shower head with 1 function and anti-limestone interior.

Material


Chrome ABS.



Ergonomic and functional design



Male connection thread R1/2 inch

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

ABS

Surface

Chrome plated

Number of spray types

1

Connection thread

1/2 inch

Shower head diameter

97 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information