Welcome to Würth Portugal For trade customers only

12 V battery charger and Blade hand-held LED lamp set

Batt. charger 12 V+LED lamp set 2pcs
SET-BATTERY-CHARGER-12V-LAMP-LED-2PCS

Art.-no. 0988016425
EAN 4065746530149
Prices for customers after login
12 V battery charger and Blade hand-held LED lamp set

Art.-no. 0988016425

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

2 pieces

Contents:


  • 1 x 12 V battery charger

  • 1 x hand-held LED lamp, ERGOPOWER BLADE
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

12  including:
1 x
Vehicle battery charger WBC-15

CHRG-BTRY-VEH-(WBC-15)-15/10A-12/24V

Description: The all-round charger for 12 V and 24 V starter batteries (wet, AGM/EFB, lithium). Ideal for maintenance and supply charging of batteries with capacities between 40 and 230 Ah. Charging current 15 A (12 V) or 10 A (24 V). Suitable for cars and vans. Not suitable for motorcycles.
Quantity: 1 x
1 x
Rechargeable LED hand-held lamp Ergopower Blade

LAMP-CORDL-LED-10W-IP65-ERGOPOWER-BLADE

Description: Flexible LED hand-held lamp with narrow lamp head
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information