12 V battery-powered ABS drill, SMARTSTEP core drill bit kit and drill bit kit
ABS 12 V, SMART STEP core bits + bits set, 65 pcs
DRLDRIV-ABS12V/SMARTST/BIT-SET-65PCS
Art.-no.
0988016543
EAN 4065746547437
Prices for customers after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
65 pieces
Contents:
- 2 x battery-powered drill, ABS 12-A Compact
- 1 x twist drill bit set, HSS DIN 338 SMARTSTEP, 19 pieces
- 1 x bit set, 44 pieces
Product information
Datasheets(X)
Rechargeable battery/battery capacity | 2 Ah |
Nominal voltage | 12 V/DC |
Number of pieces in assortment/set | 65 PCS |
12  including:
1
x
Description:
44 PCS
Practical bit box containing all common long and short bits and a bit holder
Quantity:
1
x

1
x
Twist drill bit assortment HSS DIN 338 SMART STEP, 19 pieces
DRL-MET-SET-DIN338-SMARTSTEP-(D1-10)-0,5
Description:
The high-performance drill bit with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drilling in steel up to 1000 N/mm², aluminium, plastic (e.g. acrylic glass, HPL, Trespa or screen printing plates), non-ferrous metals, hard and softwood
Quantity:
1
x
2
x
Description:
Extremely compact and powerful cordless drill driver for general drilling and screwing applications
Quantity:
2
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).