Welcome to Würth Portugal For trade customers only

12 V battery-powered ABS drill, SMARTSTEP core drill bit kit, drill bit kit and tool bag set

ABS 12V, SMART STEP, bits and bag set, 70 pcs
DRLDRI-ABS12V/SMARTST/BITS/BAG-SET-70PCS

Art.-no. 0988016542
EAN 4065746547420

Prices for customers after login
12 V battery-powered ABS drill, SMARTSTEP core drill bit kit, drill bit kit and tool bag set

Art.-no. 0988016542

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

70 pieces

Contents:


  • 1 x battery-powered drill, ABS 12-A Compact

  • 1 x battery-powered drill without battery or accessories, ABS 12-A

  • 1 x twist drill bit set, HSS DIN 338 SMARTSTEP, 19 pieces

  • 1 x bit set, 44 pieces

  • 1 x tool bag
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Rechargeable battery/battery capacity

2 Ah

Nominal voltage

12 V/DC

Number of pieces in assortment/set

70 PCS

12  including:
1 x
Bit box, 44 pieces

BIT-MIX-SORT-44PCS

Description:
44 PCS
Practical bit box containing all common long and short bits and a bit holder
Quantity: 1 x
Twist drill bit assortment HSS DIN 338 SMART STEP, 19 pieces
1 x
Twist drill bit assortment HSS DIN 338 SMART STEP, 19 pieces

DRL-MET-SET-DIN338-SMARTSTEP-(D1-10)-0,5

Description: The high-performance drill bit with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drilling in steel up to 1000 N/mm², aluminium, plastic (e.g. acrylic glass, HPL, Trespa or screen printing plates), non-ferrous metals, hard and softwood
Quantity: 1 x
1 x
Tool bag with plastic base

TLBG-PLABTM-440X250X340MM

Description: Robust bag with one-piece zip and waterproof bottom shell made of plastic.
Quantity: 1 x
1 x
Cordless drill driver ABS 12 COMPACT M-CUBE

DRLDRIV-CORDL-(ABS12 COMPACT)-CARTON

Description: Extremely compact and powerful cordless drill driver for general drilling and screwing applications
Quantity: 1 x
1 x
Cordless drill driver ABS 12 COMPACT M-CUBE

DRLDRIV-CORDL-(ABS12 COMPACT)-2X2AH

Description: Extremely compact and powerful cordless drill driver for general drilling and screwing applications
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information