1.5 mm² cable reel
Cable reel H05VV-F with thermal circuit breaker
CBLREEL-PLA-(H05VV-F3G1.5)-50M
Art.-no. 0774050001
EAN 4056807685151
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Unbreakable synthetic cable reel for use in dry environments.
Great stability
Thanks to the tubular frame coated with synthetic material
Thermal circuit breaker
Overheat protection
Safety block
Product information
Datasheets(X)
Cable type | H05VV-F3G1.5 mm² |
Cable length | 50 m |
Plug connector | 1 safety plug, 16 A |
Nominal current | 16 A |
Nominal voltage | 230 V |
IP protection class | IP 20 |
Length x width x height | 285 x 200 x 375 mm |
Power (with cable unrolled) | 3500 W |
Power (with cable rolled up) | 1000 W |
Overheating protection | Thermal circuit-breaker |