18 V ABS drill, 18 V ASS screwdriver, HSS RN core drill bits and 70 mm bits set
ABS 12 V, HSS core bits + bits set, 36 pcs
SET-ABS18V/ASS18V/DRILLS-KIT/BITS-36PCS
Art.-no.
0988016501
EAN 4065746546591
Prices for customers after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
36 pieces
Contents:
- 1 x battery-powered screwdriver set, ASS 18 V M-cube
- 1 x drill without batteries, ABS 18 V Compact
- 1 x 10 mm core drill bit set, ZEBRA HSS DIN 338 RN 1, 19 pcs
- 1 x 70 mm bit set, 10 pieces
Product information
Datasheets(X)
Number of pieces in assortment/set | 36 PCS |
18  including:
1
x
Description:
1/4 inch bits with practical belt clip
Quantity:
1
x

1
x
Twist drill assortment HSS DIN 338, type RN 130°, 19 pieces
DRL-MET-SET-DIN338-HSS-(D1-10)-0,5-19PCS
Description:
HSS
Steel precision drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron
Quantity:
1
x

1
x
Cordless impact driver ASS 18-1/4 inch COMPACT M-CUBE
IMPDRIV-CORDL-(ASS18-1/4IN COMPT)-2X5AH
Description:
Light and compact cordless impact driver with ¼ inch bit chuck (E 6.3)
Quantity:
1
x

1
x
ABS 18 COMPACT M-CUBE cordless drill/driver
DRLDRIV-CORDL-(ABS 18 COMPACT)-CARTON
Description:
Batteries not included in box
Compact, powerful and brushless cordless drill screwdriver for moderate screwing and drilling work, developed by Würth to meet the requirements of tradesperson
Quantity:
1
x
1
x
Description:
ABS + ASS
The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).