1K METAL PRIMER
PRIM-METAL-PRIMER-1K-4LTR
Art.-no. 586601000
EAN 4053479695679
Register now and access more than 15,100 products
Properties
- Quick drying
- Good coverage capacity
- Good corrosion protection capacity
- Excellent bonding
Datasheets(X)
Recommended for applications that require quick drying and to give corrosive protection to ferrous surfaces.
The surface to be painted must be dry and free from dust, oil, grease or any other contamination. Thoroughly mix the contents of the container before application. Can be applied by brush, roller or paint gun. Do not apply at temperatures below 8ºC or relative humidity above 80%.
Weight of content | 5.52 kg |
Contents | 4 l |
Chemical basis | Modified alkyd resin |
Colour | Grey |
Drying time | 6 h |
Processing temperature | 20 °C |
Conditions for drying time | at 23°C and 50% relative humidity |
Min. flash-off time | 5 min |
Max. coating thickness | 60 µm |
Density | 1.55 g/cm³ |
Min./max. temperature resistance | 0 to 90 °C |
Max. temperature resistance | 90 °C |
Min. spraying distance | 15 cm |
VOC concentration (CH) | 417.1 g/l |
Min. processing temperature | 8 °C |
Max. spraying distance | 35 cm |
Max. proportion of solids | 50 % |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | at 23°C and 50% relative humidity |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!