Welcome to Würth Portugal For trade customers only

24V vehicle bulb display

24V car bulb display, 170 pieces
DSPLY-F.BULB-CAR-170PCS-24V

Art.-no. 0720950024

EAN 4056807188898

Individual price display after login
24V vehicle bulb display

Art.-no. 0720950024

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

24v display cabinet including 170 essential vehicle globes
  • Ideal for storage in sales rooms and workshops

  • Dust-free storage in transparent Plexiglas

  • Integrated bulb tester (incl. 9V block battery)

  • Wall mounting

  • Globe display cabinet with custom foam insert featuring moulded cutouts for precise storage of halogen, turn signal, brake, parking, festoon and wedge globes

  • Barcodes located at the top of the display cabinet for easy re-ordering through the Wurth App. (Includes a 12v and a 24v barcode card)

  • Mounting instruction: Remove the two globes from the foam insert aligning with the holes at the back of the cabinet. Securely fasten the cabinet in the desired location using mounting holes. Note, mounting screws not included
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

170 PCS

Height

688 mm

Width

630 mm

Depth

100 mm

24V vehicle bulb display including:
10 x
Halogen bulb

BULB-H4-P43T-24V-75/70W

Description:
Nominal voltage: 24 V/DC; Power rating: 75 W
Trusted OEM quality for standard applications
Quantity: 10 x
10 x
Halogen bulb

BULB-H1-P14,5S-24V-70W

Description:
Nominal voltage: 24 V/DC; Power rating: 70 W
Trusted OEM quality for standard applications
Quantity: 10 x
20 x
Halogen bulb

BULB-H7-PX26D-24V-70W

Description:
Nominal voltage: 24 V/DC; Power rating: 70 W
Trusted OEM quality for standard applications
Quantity: 20 x
20 x
Indicator and brake light bulb H21W

BULB-INDCTR/BRK-P21W-BA15S-24V-21W

Description:
P21W; 24 V/DC
Economical bulb for light commercial vehicles 24V
Quantity: 20 x
20 x
Indicator and brake light bulb HD Longlife for use in heavy-duty commercial vehicles

BULB-(HD-P21W)-BA15S-24V-21W

Description:
P21W HD; P21W; 24 V/DC
Quantity: 20 x
20 x
Brake/tail light bulb P21/5W

LGHT-BRK/TAIL-BAY15D-24V-21/5W

Description:
24 V/DC
Economical bulb for light commercial vehicles 24V
Quantity: 20 x
10 x
Metal socket bulb

BULB-R5W-BA15S-24V-5W

Description:
R5W; 24 V/DC
Economical bulb for light commercial vehicles 24V
Quantity: 10 x
10 x
Metal socket bulb

BULB-R10W-BA15S-24V-10W

Description:
R10W; 24 V/DC
Economical bulb for light commercial vehicles 24V
Quantity: 10 x
10 x
Parking light bulb

BULB-T8/4-BA9S-24V-4W

Description: Economical bulb for light commercial vehicles 24V
Quantity: 10 x
10 x
Glass socket bulb

BULB-W2X4,6D-24V-1,2W

Description:
24 V/DC; 1.2 W; W2x4,6d
Economical bulb for light commercial vehicles 24V
Quantity: 10 x
10 x
Glass socket bulb

BULB-W2,1X9,5D-24V-3W

Description:
24 V/DC; 3 W; W2,1x9,5d
Economical bulb for light commercial vehicles 24V
Quantity: 10 x
10 x
Glass socket bulb

BULB-W2,1X9,5D-24V-5W

Description:
24 V/DC; 5 W; W2,1x9,5d
Economical bulb for light commercial vehicles 24V
Quantity: 10 x
10 x
Festoon bulb

BULB-C5W-(SV8,5-8)-24V-5W-L35MM

Description:
24 V/DC
Economical bulb for light commercial vehicles 24V
Quantity: 10 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information