Welcome to Würth Portugal For trade customers only

2K METAL PRIMER

PRIM-METAL-PRIMER-2C-4LTR

Art.-no. 586602000

EAN 4053479695662

Individual price display after login
2K METAL PRIMER

Art.-no. 586602000

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Primer formulated with hardened epoxy resins with polyamide resins with high zinc pigment index.

Properties


  • Excellent corrosion-resistant capability

  • High chemical resistance

  • Excellent bond to ferrous metals
Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Recommended for corrosion protection of ferrous and non-ferrous metals. Suitable for metal structures in industrial and chemically aggressive environments.

Instructions

The surface to be painted must be dry and free from dust, oil, grease or any other contamination. Thoroughly stir the 2 components individually. Then make the mixture. Do not prepare more mixture than is necessary for use beyond the time indicated. Should not be applied at temperatures below 10ºC or relative humidity above 75%.

Weight of content

9.2 kg

Contents

4 l

Chemical basis

Epoxy resin

Colour

Grey

Processing temperature

20 °C

Conditions for drying time

at 23°C and 50% relative humidity

Min. flash-off time

5 min

Max. coating thickness

60 µm

Density

2.3 kg/dm³

Min./max. temperature resistance

10 to 150 °C

Max. temperature resistance

150 °C

Min. spraying distance

15 cm

VOC concentration (CH)

401.3 g/l

Min. processing temperature

10 °C

Max. spraying distance

35 cm

Shelf life from production

12 Month

Conditions to maintain shelf life from production

dry and dust free storage area

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
METAL COAT thinner

THINNER-(METAL COAT)-4LTR

Aromatic, ketone, ester and glycol solvent-based universal thinner.
x 1 pcs
2K Metal Primer hardener

HARD-PRIM-METAL-586602000-1LTR

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information