3-in-1 assortment with MFD-S multi-purpose drill bits with straight shank, bits and bit holder, 16 pieces
Multi-purp drill bit cass MFD-S strght shank 16pcs
DRL-MULTIPURP-SORT-MFDS-ZYL-BIT-16PCS
Art.-no. 0641200107
EAN 4099618750892
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Everything is to hand in the ORSY system cassette for drilling in almost any material
Extra-sharp carbide cutting edges with special diamond grinding on all sides
- Clean, precise holes even when drilling through several different materials in one hole
- Ideal for universal use
- Drilling through hollow-chamber bricks without breakage
- Precise spot drilling
- Excellent drilling results in metal
Tested and approved
- PGM tested for drilling holes for anchor connections subject to approval
Excellent, fast removal of drill cuttings
- Special surface treatment
- Patented four-step profile
Includes bits and bit holder
- Equipped bit bar with RW, PZ and hexagon socket drives
ORSY system cassette
- Designed for equipping another bit bar
- For easy handling, the cassette can also be closed with bits in the bit holder
- Stackable, optimised joint and easy to open
Available exclusively from Würth
Notice
Not suitable for impact drilling. For rotary drilling only!
Product information
Datasheets(X)
Application area
- Rotary drilling in tiles, solid brick, roof tiles, hollow brick, stone, marble, wood, plastic, metal etc.
- Window installation, drilling through formwork and drilling through hollow-chamber bricks without breakage for a secure anchor hold etc.
Number of pieces in assortment/set | 16 PCS |
Versatility (points system) | 4 of 4 points |
Service life (points system) | 3 of 4 points |
Drilling speed (point system) | 4 of 4 points |
Bore hole quality (point system) | 4 of 4 points |
Tool holding device | Cylinder shank |