3-in-1 seat protection cover
Seat cover 3in1
SEATPROT-3IN1-WHITE-250PCS
Art.-no.
0899503001
EAN 4065746336666
Prices for customers after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
The most practical protective cover on the market for a wide range of vehicles.
Large
Can be used on a wide range of light, heavy and agricultural vehicles
Anti-detachment lashing strap
Stops the cover accidentally detaching from the seat, which can tear the cover and make it unusable.
3-in-1 protection
Also includes gear stick and handbrake protection with a simple detachment from the main cover.
Product information
Datasheets(X)
Length x width | 1600 x 800 mm |
Number of tear-offs | 250 PCS |
Material | PE - Polyethylene |
Roll width | 600 mm |
Weight of roll | 10 kg |
Colour | White |
Thickness | 18 µm |