3-in-1 telescopic ladder
Telescopic ladder alum. EN-131 with three combinations
TELELDR-X3-ALU-3X7RUNGS
Art.-no. 0962930715
EAN 4099618542404
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
3-in-1 professional telescopic ladder, with three levels of seven steps each in high-quality aluminium.
Two positions of use with various heights
Extendible ladder and extendible ladder position.
Increased safety
Non-slip steps and feet as well as safety straps.
Good stability
Wide, non-slip stabiliser.
Maximum load: 150 kg
Standard EN 131
Product information
Datasheets(X)
Material | Aluminium / aluminium |
Number of rungs | 3 x 7 |
Rung distance | 285 mm |
Load capacity | 150 kg |
Min./max. length as standard ladder | 2.04-4.56 m |
Width as standard ladder | 0.18 m |
Max. standing height as standard ladder | 4.41 m |
Max. reaching height as standard ladder | 5.60 m |
Max. standing height as step ladder | 3.06 m |
Max. reaching height as step ladder | 4.25 m |
Transport dimension | 0.48 x 0.18 x 2.04 m |
Standards | EN 131 |