Welcome to Würth Portugal For trade customers only

4 pin hex wrench

ALTNATTL-4PINS-HEXAGONAL-17MM

Art.-no. 071557 810

EAN 4065746309356

Individual price display after login
4 pin hex wrench

Art.-no. 071557 810

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Suitable for installing and removing alternators
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

17 mm

Drive type

Outer hexagon

Length

35 mm

Material

Tool steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information