8.8 CARGO workshop trolley set
Workshop trolley Basic 8.8 Cargo equipped 318 pcs
SET-WORKSHOP-TROLLEY 8.8-CARGO-318PCS
Art.-no.
0988045805
EAN 4099618832642
Prices for customers after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
318 pieces
Contents:
- 1x 8.8 workshop trolley
- 1x 8.4.1 assortment, box end wrenches, 36 pieces
- 1x 8.4.1 assortment, combination wrenches, 29 pieces
- 1x 8.4.1 assortment, socket wrenches, 1.4 inch and 1.2 inch, 109 pieces
- 1x 8.4.1 assortment, Zebra pliers and Allen keys, 25 pieces
- 1x 8.4.1 assortment, screwdrivers and Allen keys, 25 pieces
- 1x 8.4.1 assortment, socket/box end wrenches, 10 pieces
- 1x 4.4.1 assortment, socket wrenches, 1.2 inch, 16 pieces
- 1x 4.4.1 assortment, box end wrenches, 11 pieces
- 1x 4.4.1 assortment, long socket wrenches, 1.2 inch, 11 pieces
- 1x 4.4.1 assortment, TX socket wrenches, 1.2 inch, 13 pcs
- 1x 4.4.1 assortment, drift punch and striking tools, 14 pieces
- 1x 4.4.1 assortment, slotted and PH screwdrivers, 8 pieces
- 1x 4.4.1 assortment, TX screwdrivers, 7 pieces
- 1x ball hammer, 355 mm/70 g
- 1x tyre iron, chrome-plated, 600 mm/24 inch
- 1x 4.4.1 assortment, filler
Product information
Datasheets(X)
Number of pieces in assortment/set | 318 PCS |
Width x depth x height (external dimension) | 880 x 532 x 1022 mm |
Drawer design | 5 drawers W 674 x D 463 x H 71 mm, 2 drawers, W 674 x D 463 x H 156 mm |
Load capacity | 300 kg |
Colour | Traffic red RAL 3020 |
Colour of drawer | Black |
Pullout type | Full extension, Ball-bearing |
Number of rolls | 4 PCS |
8.8 CARGO workshop trolley set including:
1
x
Description:
Handy, robust and lightweight tyre iron made from chromium-vanadium
Quantity:
1
x
1
x
Description:
Compliant with UNE 16589 standard
Quantity:
1
x
1
x
Quantity:
1
x
1
x
Description:
Spacious and resilient workshop trolley
Quantity:
1
x
1
x
Description:
13 pieces
Quantity:
1
x
1
x
System assortment 4.4.1, socket wrench 1/2 inch, long, hex
SKTWRNCH-SET-1/2IN-11PCS
Description:
11 pcs.
Quantity:
1
x
1
x
System assortment 4.4.1, socket wrench 1/2 inch 16 pieces
SKTWRNCH-SET-1/2IN-16PCS
Quantity:
1
x
1
x
Quantity:
1
x
1
x
Quantity:
1
x
1
x
Quantity:
1
x
1
x
Description:
With round shank and drill hole
Quantity:
1
x
1
x
System assortment 4.4.1, drift punch and striking tool 14 pieces
DRFTPNCH/STRKTL-SET-14PCS
Quantity:
1
x
1
x
Quantity:
1
x
1
x
Quantity:
1
x
1
x
System assortment 8.4.1, socket wrench 1/4 + 1/2 inch 108 pieces
SKTWRNCH-SET-MIXED-108PCS
Quantity:
1
x
1
x
System assortment 8.4.1, combination wrench 29 pieces
COMBIWRNCH-SET-MERCEDES5-29PCS
Quantity:
1
x
1
x
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).