Welcome to Würth Portugal For trade customers only

90° ABC quick-action coupling

QCKPLGCUPL-ABC-90DGR-D10MM-REGL

Art.-no. 0885620104

EAN 4050641663573

Individual price display after login
90° ABC quick-action coupling

Art.-no. 0885620104

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Modular screw connection system for compressed air braking systems in commercial vehicles


  • Plug-in

  • Removable
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For plastic pipes in accordance with:


  • ISO 7628

  • DIN 74324

  • DIN 73378

  • SAE J844

Outer diameter of pipe (T)

10 mm

Pipe-wall thickness (T)

1.0 mm

Type description (S)

Regular

Length (L)

35 mm

Length 2 (L2)

24 mm

Material of housing

PA - Polyamide

Material of gasket

Ethylene propylene diene terpolymer rubber

Min./max. temperature conditions

-40 to 100 °C

Max. operating pressure

12.5 bar

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Circlip pliers, shape B for shaft circlips

CRCLIPPLRS-B-(19-60MM)

x 1 pcs
PA 11/12 polyamide pipe DIN 73378, packaged goods

BRKPIP-DIN74324-PA12-COL-TR-10MM

x 25 pcs
Straight ABC quick-action push-in connector

QCKPLGCON-ABC-STRAIGHT-REGL

x 5 pcs
Straight ABC quick-action push-in connector

QCKPLGCON-ABC-REDUC-REGL-HD

x 2 pcs
Plastic ABC disassembly tool

DISASMBYTL-F.BRKPIP-PLA-D10MM

Easily remove polyamide pipes from ABC quick-action couplings
x 5 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information