Welcome to Würth Portugal For trade customers only

90° BRK connector with bulkhead fitting

BRK connector 90° bulkhead fitting, pre-assembled
CON-BRK-BULKHDCON-PASMB-90DGR-M16

Art.-no. 0885331993

EAN 4050641663214

Individual price display after login
90° BRK connector with bulkhead fitting

Art.-no. 0885331993

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Pre-assembled with jam nut and O-ring.

Brass screw connection system for compressed air braking systems in commercial vehicles.


  • Plug-in

  • Not removable
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For plastic pipes in accordance with:


  • ISO 7628

  • DIN 74324

  • DIN 73378

  • SAE J844

  • NFR 12-632

Connection thread (D/D1)

M16 x 1.5

Connection thread 2 (D2)

FT M16 x 1.5

Material

Brass

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information