Welcome to Würth Portugal For trade customers only

90° BRK quick-action plug connector

Quick-action plug connection, 90 degree
QCKPLGCON-P5-90DGR-M16-M16

Art.-no. 0885331862
EAN 4050641663221

Prices for customers after login
90° BRK quick-action plug connector

Art.-no. 0885331862

Prices for customers after login
Quantity
PU
x 5 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Brass screw connection system for compressed air braking systems in commercial vehicles.


  • Plug-in

  • Not removable
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For plastic pipes in accordance with:


  • ISO 7628

  • DIN 74324

  • DIN 73378

  • SAE J844

  • NFR 12-632

Connection thread

M16 x 1.5

Material

Brass

Min./max. temperature conditions

-40 to 100 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information