AC pre-installation box.
Flsh-mntd device f. air cond. w. cond. water drain
FMODEV-F.A/C-W.TRY-108X50MM
Art.-no. 0862423061
EAN 4050641414007
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Boxes designed for pre-installation of air conditioning in homes
- Less installation time
- Saves on assembly costs.
- No aesthetic alterations of the housing due to the installation of AC.
- The use of conduit is eliminated.
- The copper pipes and condensate discharge pipes are housed inside the box and spliced directly into the split. Equipped with a temporary cardboard lid to prevent dirt ingress during wall plastering and final finishing.
- Made from high impact polystyrene.
- Two models; one with no flushing, so the customer selects the one that suits them best, and the other with flushing on the left.
- Dimensions 430x108x50 mm
Product information
Datasheets(X)
Material | HIPS - Impact-resistant polystyrene |
Product weight (per item) | 390.000 g |