Welcome to Würth Portugal For trade customers only

AC pre-installation boxes.

Flush-mounted device for air conditioning
FMODEV-F.A/C-108X50MM

Art.-no. 0862423060

EAN 4050641414014

Individual price display after login
AC pre-installation boxes.

Art.-no. 0862423060

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Boxes designed for pre-installation of air conditioning in homes
  • Less installation time

  • Saves on assembly costs.

  • No aesthetic alterations of the housing due to the installation of AC.

  • The use of conduit is eliminated.

  • The copper pipes and condensate discharge pipes are housed inside the box and spliced directly into the split.

  • Equipped with a temporary cardboard lid to prevent dirt ingress during wall plastering and final finishing.

  • Made from high impact polystyrene.

  • Two models; one with no flushing, so the customer selects the one that suits them best, and the other with flushing on the left.

  • Dimensions 430x108x50 mm
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

HIPS - Impact-resistant polystyrene

Product weight (per item)

330.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information