Welcome to Würth Portugal For trade customers only

ASSY® 3.0 chipboard screw with head recess

SCR-CS-MPK-WO-HDH-AW20-(A3K)-4,5X30/19

Art.-no. 0162245030

EAN 4047376870963

Individual price display after login
ASSY® 3.0 chipboard screw with head recess

Art.-no. 0162245030

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Especially suitable for screwing wood to wood in furniture and shopfitting applications. The head can be covered with matching colour-coordinated caps.

Connects the wood instead of splitting it!



Milling pockets — countersink anywhere


  • Suitable for wood and fittings

  • Minimum damage to coated wood materials

  • Less chips on the surface


Asymmetric thread — faster speed


  • Low screw-in torque

  • High over-turning force

  • Faster screwing in than conventional chipboard screws


AW drive — more power


  • Optimum transmission of forces

  • Very good snug fit

  • Fast location

  • Screw locates securely

  • Almost no unscrewing of the bit

  • No wobbling

  • No damage to surface coating of screw

  • Only 5 bit sizes for the diameters 3.0 to 12.0 mm


Ring/mating thread — less tendency of the wood to split, very few blow-outs


  • Minimal splitting forces, especially when screwing in at edges

  • Reduction of the screw-in torque

  • Blow-outs are avoided to a high degree thanks to the punching effect of the ring thread

  • 3.0–4.5 mm diameter = ring thread

  • 5.0–12.0 mm diameter = mating thread


Head access hole


Suitable for cover caps with 2.5 mm stud diameter

Notice

The screws are not suitable for outdoor use and for rooms subject to short-term or continuously high moisture levels! Please use ASSY 3.0 A2 stainless steel screws in these cases. The surface coatings of nickel and brass are suitable for decorative purposes only = no corrosion protection!



ASSY 3.0 chipboard screws are optimised for use in wooden materials. Use in plastic anchors may cause a reduction in the load-bearing capacity. Therefore, we recommend only using screws without optimised thread tips (drill tip, mating thread, ring thread, serrated edge, self-clearing groove, etc.) in plastic anchors, e.g. Würth ASSY D, prefix number 0151 (countersunk head) and prefix number 0153 (pan head).



Available work documents:


Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.

ETA-11/0190

When using these screws, the ETA-11/0190 specifications must be observed.

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For screwing elements made of wood and wooden materials in shop construction, furniture construction and interior finishing applications

InstructionsScrew-in angle 0° to 90°. For coniferous wood or wood-based materials made from softwood, the screw connection is made without pre-drilling. To reduce the edge distances, a pre-drilled hole can be made according to the core diameter. When screwing into hardwood, pre-drill according to ETA-11/0190.

Nominal diameter (d)

4.5 mm

Length (l)

30 mm

Thread length (lg)

19 mm

Head type

Countersunk head

Head details

Milling pockets

Head access hole

Yes

Head access hole diameter

2.5 mm

Head diameter (dh)

8.65 mm

Head height (k)

2.45 mm

Internal drive

AW20

Thread type

Wood screw thread

Thread design

Partial thread

Thread form

Double start thread

Core diameter

2.7 mm

Shape of tip

Tip with ring thread

Angle of the tip

20 Degree

Material

Hardened steel

Surface

Zinc plated

Colour

Silver

Min./max. screw-in angle

0-90 Degree

Suitable for use in the following materials

Board ply wood (BSP), Wood, Derived timber product, Hardwood, LVL, Softwood

Area of application

Furniture, Cabinet

Additional accessory

Cover cap

Screw requiring approval

Yes

Approval

ETA-11/0190

RoHS-compliant

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cover cap for screws with head recess

CAP-(01743)-R9010-PUREWHITE-D12/2,5

x 500 pcs
Cover cap for screws with head recess

CAP-(01743)-R1015-LIGHTIVORY-D12/2,5

x 500 pcs
Cover cap for screws with head recess

CAP-(01743)-R1002-SANDYELLOW-D12/2,5

x 500 pcs
Cover cap for screws with head recess

CAP-(01743)-R7001-SILVERGREY-D12/2,5

x 500 pcs
Cover cap for screws with head recess

CAP-(01743)-R1017-SAFFRONYELLOW-D12/2,5

x 500 pcs
Cover cap for screws with head recess

CAP-(01743)-R7035-LIGHTGREY-D12/2,5

x 500 pcs
Cover cap for screws with head recess

CAP-(01743)-R9005-JETBLACK-D12/2,5

x 500 pcs
Cover cap for screws with head recess

CAP-(01743)-R8007-FAWNBROWN-D12/2,5

x 500 pcs
Cover cap for screws with head recess

CAP-(01743)-R8016-MAHOGBROWN-D12/2,5

x 500 pcs
Cover cap for screws with head recess

CAP-(01743)-R8001-OCHERBROWN-D12/2,5

x 500 pcs
Cover cap for screws with head recess

CAP-(01743)-R9010-PUREWHITE-D15/2,5

x 500 pcs
Cover cap for screws with head recess

CAP-(01743)-R1002-SANDYELLOW-D15/2,5

x 500 pcs
Cover cap for screws with head recess

CAP-(01743)-R7037-DUSTYGREY-D15/2,5

x 500 pcs
Cover cap for screws with head recess

CAP-(01743)-R1017-SAFRANYELLOW-D15/2,5

x 500 pcs
Cover cap for screws with head recess

CAP-(01743)-R9005-JETBLACK-D15/2,5

x 500 pcs
Cover cap for screws with head recess

CAP-(01743)-R8007-FAWNBROWN-D15/2,5

x 500 pcs
Cover cap for screws with head recess

CAP-(01743)-R8016-MAHOGBROWN-D15/2,5

x 500 pcs
Cover cap for screws with head recess

CAP-(01743)-R8001-OCHERBROWN-D15/2,5

x 500 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information