ASSY®plus, blue zinc plated
ASSYplus steel zinc plated PT recessed mill. hd AW
SCR-CS-DBIT-CTRHD-AW20-(A2K)-4X40/23
ASSYPLUS


Register now and access more than 15,100 products
Exact positioning without shearing
Accurate positioning of the screw is no problem thanks to the centre drill tip, which was specially designed for this purpose. The drill tip provides a perfect drilling result. It also prevents the wood splitting or tearing.
Screw in quickly
Quickly to screw in thanks to the gradual start of the thread after the drill tip.
Clean and easy countersinking
Thanks to the cavities, the screw can be neatly and simply countersunk. Chips which arise on the surface when turning are contained.
AW drive for optimal locating and power transmission
The AW drive ensures an excellent fit of the screwdriver into the screw. This prevents the bit rocking and slipping out of the screw when turning.
Datasheets(X)
Furniture, cabinets, interior construction, exhibition stand construction etc.
![]() | |
Nominal diameter (d) | 4 mm |
Length (l) | 40 mm |
Thread length (lg) (lg) | 23 mm |
Screw-thread length with drill tip (b) (b) | 26 mm |
Head type | Countersunk head |
Head details | Milling ribs |
Head diameter (dh) | 7.9 mm |
Head height (k) | 2.7 mm |
Internal drive | AW20 |
Thread type | Wood screw thread |
Thread design | Partial thread |
Thread form | Single start thread |
Core diameter | 2.7 mm |
Shape of tip | Drilling tip |
Material | Hardened steel |
Surface | Zinc plated |
Max. screw-in angle | 90 Degree |
Min. screw-in angle | 0 Degree |
Suitable for use in the following materials | Wood, Derived timber product, Board ply wood (BSP), LVL |
Area of application | Furniture, Body, Store construction, Exhibition stand construction, Interior fitting |
Approval | ETA-11/0190 |
Product weight (per item) | 2.308 g |
RoHS-compliant | Yes |