ASSYplus, yellow galvanised steel, PT, countersunk milling head AW
ASSYplus steel zn ptd. yellow PT cs mill. head AW
SCR-CS-DBIT-CTRHD-AW20-(A2L)-4X35/23


Register now and access more than 15,100 products
- For universal fastening of wood-wood or steel-wood connections close to the edges in furniture construction, shopfitting and timber construction applications and for internal fittings.
- Precise positioning and no splitting
- Precise positioning of the screw is no problem at all thanks to its centring drilling tip, which was specially designed for this purpose. The drilling cutting edges guarantee perfect drilling performance, just like a Forstner bit. They also prevent tiresome splitting or rupturing of the wood.
- Fast screwing
- The gentle start of the thread after the drill tip enables rapid screwing in.
- Clean and simple countersinking
- The milling pockets facilitate clean and simple countersinking of the screw. Chips formed at the surface during the screwing-in process are collected.
- AW drive for optimum locating and power transmission
- The AW drive guarantees an excellent fit of the bit in the screw drive. This prevents wobbling impacts and sliding of the bit from the screw while screwing in.
Datasheets(X)
![]() | |
Nominal diameter (d) | 4 mm |
Length (l) | 35 mm |
Thread length (lg) (lg) | 23 mm |
Screw-thread length with drill tip (b) (b) | 26 mm |
Head type | Countersunk head |
Head details | Milling ribs |
Head diameter (dh) | 7.9 mm |
Head height (k) | 2.7 mm |
Internal drive | AW20 |
Thread type | Wood screw thread |
Thread design | Partial thread |
Thread form | Single start thread |
Core diameter | 2.7 mm |
Shape of tip | Drilling tip |
Material | Hardened steel |
Surface | Zinc plated yellow |
Suitable for use in the following materials | Wood, Derived timber product, Board ply wood (BSP), LVL |
Area of application | Furniture, Cabinet, Store construction, Exhibition stand construction, Interior fitting |
Approval | ETA-11/0190 |
Product weight (per item) | 2.059 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!