Welcome to Würth Portugal For trade customers only

Accessories for universal cleaning set for diesel injection nozzles

Acc. f. uni. cleaning set for diesel inj. nozzles
AY-CLNBRSHSET-F.INJNOZ

Art.-no. 071557 118
EAN 4046777339062

Prices for customers after login
Accessories for universal cleaning set for diesel injection nozzles

Art.-no. 071557 118

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

1 Year Warranty

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

30 mm

Diameter

8.5 mm

Material

Stainless steel

Number of pieces

1 PCS

Product weight (per item)

16.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information