Accessories for universal cleaning set for diesel injection nozzles
Acc. f. uni. cleaning set for diesel inj. nozzles
AY-EXT-THRINRT
Art.-no.
071557 116
EAN 4046777339048
Prices for customers after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
1 Year Warranty
Product information
Datasheets(X)
Length | 200 mm |
Diameter | 5 mm |
Material | Carbon steel |
Number of pieces | 1 PCS |
Product weight (per item) | 15.000 g |