Adapter MS 5000
Adapter MS 5000 for wood turn knob
MS5000-ADAPTOR-WOODTURNKNOB-ZD
Art.-no.
0683530469
EAN 4046778044613
Prices for customers after login
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Self-set-up wooden handle
- Not suitable for glass door locks
Specified dimensions not binding. Subject to technical changes!
Product information
Datasheets(X)
Application area
- Fits all MS 5000 locks
- Suitable for door thickness 19 mm
![]() | |
Material | Die-cast zinc |
Surface | Nickel plated |
Suitable for max. door thickness | 19 mm |
Outer diameter | 28 mm |