Welcome to Würth Portugal For trade customers only

Adapter for folding workbench

Adapter for folding workbench
ADAPT-(F.WRKBNCH-FLDA)-MADWK

Art.-no. 0963645515

EAN 4062855166238

Individual price display after login
Adapter for folding workbench

Art.-no. 0963645515

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Serves as a spacer to the equipment
  • Required for installation heights greater than 940 mm
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

MADWK

Width

580 mm

Height

50 mm

Depth

25 mm

Product weight (per item)

2.000 kg

Material

Steel

Colour

Anthracite grey RAL 7016 structured

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information