Adhesive for textiles TAP 20
CNTCTADH-NPREN-TAP-20LTR
Art.-no. 089211520
EAN 4050641426000
Register now and access more than 15,100 products
- Single-component adhesive for polyurethane foam
- High bonding
- Very high bonding strength
- Average open time
- Viscosity suitable for gun application (nozzle 1.8)
- N-hexane content less than 3% by weight
- Good spraying
Apply this product in open and well-ventilated areas. Protect from possible sources of ignition.
Datasheets(X)
Especially suitable for bonding polyurethane foam with various materials such as wood, textiles, metal and others.
The surface to be bonded must be clean, dry and free from grease. Shake the product before application until it is fully mixed. Apply adhesive to both surfaces. Once applied, wait until the product is dry to the touch. Connect the parts and press evenly depending on the resistance of the materials themselves. Once dry, the product becomes completely transparent. Can be applied with any spray system. Excellent application, even in cold climates. For professional use.
Contents | 20 l |
Container | Can |
Chemical basis | Chlorine butadiene natural rubber |
Colour | Yellowish, Transparent (hardened) |
Viscosity | 100 mPas |
Smell/fragrance | Solvent-like |
Min./max. processing temperature | 5 to 40 °C |
Shelf life from production/conditions | 12 Month / at 20°C |
Min. flashing point | 21 °C |