Welcome to Würth Portugal For trade customers only

Adhesive mortar for ETICS, brushable

Adhesive mortar KOLTHERM for ETICS, brushable
ADHMORT-INSUSHT-ETICS-25KG

Art.-no. 0893100093

EAN 4058794661613

Individual price display after login
Adhesive mortar for ETICS, brushable

Art.-no. 0893100093

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Dry mortar reinforced with special fibres for application in ETICS - external thermal insulation composite system.
  • Grey

  • Excellent initial bonding

  • Good thermal stability at ambient temperatures

  • Thermal conductivity EN 1745: 0.54 W/mK (P=90 %)/0.47 W/mK (P=50 %)
Notice

Must not be applied in environments and on supports with temperatures below 5ºC and above 30ºC. The mixer water should not contain any impurities (clay, organic matter) and should preferably be potable. Do not apply product that has started to set or softened compounds.

Depending on the condition of the support and the thickness of the layer applied. Bonding and brushing: 8 to 10 kg/m²

Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for bonding of the following materials in the ETICS - External thermal insulation system: Expanded Polystyrene (EPS) and Extruded Polystyrene (XPS).

  • Application on substrates with absorption, namely masonry walls, concrete and cement-based plaster. Applicable in rehabilitation works for damming on concrete, mono-mass, cement-based renders and painted walls, as long as the substrate is resistant, clean and stable. Treatment of small cracks and micro-cracks, provided that it is used in a reinforced way (applied with a fibreglass mesh).

  • For application on OSB and similar boards. Mechanical clamping must always be used, otherwise displacement may occur. We recommend that you use PU foam when bonding OSB panels.
Instructions

The surfaces must be free from dust, release agents, disaggregated or unstable material, efflorescence and other materials that may impair the bonding of the mortar. If bonding is carried out on vertical absorption supports or surfaces that are too dry, the surfaces must be lightly moistened before the mortar is applied. It should be mixed with a ratio of 5 litres of clean water per 25 kg of adhesive mortar for ETICS (mixing water - 20 %). Mechanically mix (e.g. low-speed electric mixer) until a soft, consistent, lump-free paste is obtained.

Chemical basis

Cement and additives

Colour

Cement grey

Tack-free after

1 h

Conditions for being tack-free

at 20°C

Curing time

4 h

Fully hardening/curing conditions

20°C

Full resilience

7 d

Conditions for full resilience

at 20°C and 50% relative humidity

Min. processing temperature

30 °C

Max. processing temperature

5 °C

Min. surface processing temperature

0 °C

Max. surface processing temperature

25 °C

Min. temperature resistance

-20 °C

Max. temperature resistance

80 °C

Yield (volume) approx.

19.5 l

Yield (area)

1 m²

Contents

19.5 l

Weight of content

25 kg

Resistance against

Water (after hardening)

Min. compressive strength

5 N/mm²

Max. compressive strength

6 N/mm²

Max. tensile strength

6 N/mm²

Min. tensile strength

2 N/mm²

Compressive strength conditions

after 28 days, 22°C and 65% relative humidity

Heat conductance λ

0.47 W/(m*K)

Heat conductance λ conditions

at 20°C

Min./max. tensile strength

2-6 N/mm²

Conditions for tensile strength

depending on water content

Shelf life from production

12 Month

Conditions to maintain shelf life from production

at 20°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information