Welcome to Würth Portugal For trade customers only

Adhesive set Cyanoacrylate

SUPGLU-SET-GLUE/50G-ACT/150ML-3PCS

Art.-no. 0893964000

EAN 4046777691610

Individual price display after login
Adhesive set Cyanoacrylate

Art.-no. 0893964000

Individual price display after login
Quantity
PU

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Set includes: Cyanoacrylate adhesive, activator, cleaning product

Cyanoacrylate adhesive (50 g)


For fast bonding with porous materials such as wood, medium-density fibreboard, cork, leather, ceramics, chipboard, plastic or metal


Solvent-free. Avoid contact with the skin and eyes due to fast bonding action



Cyanoacrylate activator (150 ml)


Activator spray speeds up cyanoacrylate drying time


Includes valve and cannula for special bonding



Cyanoacrylate remover (5 ml)


Loosens and removes hardened cyanoacrylate adhesive

Notice

Avoid contact with the skin and eyes, as this product contains cyanoacrylate (which bonds immediately). In case of contact with eyes or internal organs, consult a specialist immediately. Ventilate the site during application of the product. Keep out of the reach of children.

This warning is intended to give you the best advice possible based on our knowledge and experience. However, safety regulations mean that it is not possible for us to warn you of all eventualities, due to the multiple possible uses for this product, and we recommend that you always test the product's compatibility with a material before application. We guarantee the unalterable quality of this product. We reserve the right to make technical alterations and improvements to the product.

Product information

Würth Portugal Catalogue

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

3 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information