Adjustable concealed hinge 3D ATOMIKA SLIM
Recessed hinge, 3D Atomika Slim
RECESHNGE-3D-ATOMIKASLIM-(CR)-MATT
Art.-no.
0687381070
EAN 4056807877419
Prices for customers after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.

Exclusively for trade customers
Register now and access more than 15,100 products
- Reversible for right-/left-handed use
- Closed structure, torsion-resistant, made of high-resistance steel
- 7 rotation fulcrums, all complete with bushings to prevent wear caused by sliding
- Can be adjusted on 3 axes with assisted, independent and self-supporting adjustments: horizontal, depth and vertical
- Cover plates made of varnished metal
- No maintenance or lubrication required
Product information
Datasheets(X)
![]() | |
Material | Steel / steel |
Surface | Chrome plated |
Roll diameter | 1.5 mm |
Load capacity with 2 hinges | 60 kg |
Load capacity with 3 hinges | 60 kg |
Height adjustment | +/- 2.5 mm |
Depth adjustment | +/- 1.5 mm |
Suitable for max. door width | 900 mm |