Adjustable concealed hinge 3D SPIRIT 240
HINGE INVISIBLE 3D SPIRIT240 BLACK MATT
Art.-no. 9501007360
EAN 4062856556946
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
- Hinge with 5 rotation fulcrums
- Reversible for right-/left-handed use
- Can be adjusted on 3 axes via a 4-mm socket head screw
- Completely sealed housing made of zamak
- Cover plates made of varnished metal
- No maintenance or lubrication required
Product information
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Lacquered |
Colour | Black |
Gloss level | Matt |
Roll diameter | 15 mm |
Load capacity with 2 hinges | 60 kg |
Load capacity with 3 hinges | 60 kg |
Side adjustment | +/- 1.5 mm |
Height adjustment | +/- 3 mm |
Depth adjustment | +/- 3 mm |
