Adjustable concealed hinge 3D SPIRIT 80
Recessed hinge 3D Spirit 80
RECESHNGE-SPRINT-3D-HNGE-(CR)-MAT-80
Art.-no.
0688313685
EAN 4053479464183
Prices for customers after login
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/37069717.jpg)
Exclusively for trade customers
Register now and access more than 15,100 products
- Reversible for right-/left-handed use
- Completely sealed housing made of zamak
- 5 rotation fulcrums, all complete with bushings to prevent wear caused by sliding
- Can be adjusted on all three axes
- Metal cover plates made of polished chrome
- Either two or three hinges can be fitted
- No maintenance or lubrication required
Product information
Datasheets(X)
![]() | |
Suitable for | Flush wooden doors |
Surface | Chrome plated |
Gloss level | Semi-gloss |
Roll diameter | 29 mm |
DIN direction | DIN R/L |
Load capacity with 2 hinges | 50 kg |
Load capacity with 3 hinges | 70 kg |
Lateral adjustment | +/- 3 mm |
Height adjustment | +3 mm / -2 mm |
Depth adjustment | +/- 1 mm |