Adjustable furniture hinge 3D
3D Concealed furniture hinge, adjustable
RECESHNGE-FRN-ZD-VLB3D-(CR)-SAT-10,5KG
Art.-no. 0683150320
EAN 4065746357258
Register now and access more than 15,100 products
- Polyamide sliding rings
- Adjustment on 3 axes
The load capacity refers to a door with width of 600 mm and thickness of 20 mm
Datasheets(X)
Doors for furniture, leaf doors
![]() | |
Hole distance | 55 mm |
Milled-hole length | 72 mm |
Milled-hole width | 14 mm |
Suitable for min. door thickness | 18 mm |
Suitable for max. door height | 2000 mm |
Suitable for max. door width | 600 mm |
Height adjustment | +/- 1.5 mm |
Opening angle | 180 Degree |
Side adjustment | +/- 1 mm |
Depth adjustment | +/- 1.5 mm |
Milled-hole depth | 5.5 mm |
Milled-hole depth 2 | 16 mm |
Milled-hole length 2 | 45 mm |
Suitable for | Flush wooden doors |
Design | Left/right |
Load capacity with 2 hinges | 10.5 kg |
Load capacity with 3 hinges | 14 kg |
Load capacity with 4 hinges | 19 kg |
Load capacity | 10.5 kg |
Material | Zamak |
Surface | Chrome plated |
Gloss level | Satined |
Product weight (per item) | 87.000 g |
