Welcome to Würth Portugal For trade customers only

Adjustable push-open catch

Push-open catch, adjustable with magnet
AY-EJECTOR-CLSR-MAGN-L82-D12-40MM

Art.-no. 0683439136

EAN 4046777696400

Individual price display after login
Adjustable push-open catch

Art.-no. 0683439136

Individual price display after login
Quantity
PU

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

With neodymium magnet
  • Quick, easy mounting

  • Secured with the screw-on base or hole in the cabinet

  • Simple pressure snap opening/closure

  • Fit with springless hinges

  • Travel adjustment ± 3 mm

  • Steel counterplate with double-sided adhesive for attachment to door
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Light grey RAL 7035

Hole distance

22 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information