Adjustable stair attachment
Stair jig
AY-STAIRSLAYER-FORMWRKCNST-STAIRS
Art.-no. 0695964810
EAN 4045989046003
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
- For easy and precise installation of stair "treads" and "rises"
Product information
Datasheets(X)
![]() | |
Min. length | 260 mm |
Max. length | 450 mm |
Material | Steel |
Surface | Zinc plated |
Product weight (per item) | 1279.800 g |
