Welcome to Würth Portugal For trade customers only

Air Paint Spray Gun HVLP

PNTSPRGUN-HVLP-1,4

Art.-no. 0891702140

EAN 4065233136816

Individual price display after login
Air Paint Spray Gun HVLP

Art.-no. 0891702140

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Wuerth HVLP spray gun provides superior fish quality with faster production speed and a light weight design that meets today’s strict environmental regulation requirements

Superior air cap design


Improved atomization at higher flow rates



Comfortable trigger with low trigger-pull resistance


Minimizes operator fatigue



Single-handed round/flat control


Easy to regulate spray pattern



No O-ring design


Saves the cost for maintenance



Comprehensive nozzle range


Provides flexible applications



HVLP technology


Up to 15% less material consumption

Notice

Nozzle size


  • 0891 702 130 1.3 mm

  • 0891 702 140 1.4 mm

  • 0891 702 170 1.7 mm
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Contents

600 ml

Product weight (per item)

498.000 g

Colour

Black

Material

Aluminium

Min. operating pressure

30 psi

Max. operating pressure

43 psi

Operating pressure

30 psi

Air consumption

400 l/min

Min. spraying distance

20 cm

Max. spraying distance

25 cm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
CLEANING BRUSH FOR PAINT SPRAY GUN

CLNBRSH-F.0891702140

For cleaning areas such as the gun body, cup, air cap and gun controls.
x 1 pcs
PLASTIC GRAVITY FLOW CUP 0.6 LITRES

NYLCP-F.0891702140-600ML

Suitable for paint guns: HVLP (Art. 0891702140)
x 1 pcs
REPAIR KIT FOR HVLP PAINT SPRAY GUN

ET-SET-F.0891702140

HVLP spray gun repair kit makes the repair and maintenance easier
x 1 pcs
Replacement nozzle set REPLACEMENT NOZZLE SET FOR HVLP PAINT SPRAY GUN

SPRENOZ-SET-F.HVLP-1,3MM

Designed to work with HVLP paint spray gun
x 1 pcs
Replacement nozzle set REPLACEMENT NOZZLE SET FOR HVLP PAINT SPRAY GUN

SPRENOZ-SET-F.HVLP-1,4MM

Designed to work with HVLP paint spray gun
x 1 pcs
Replacement nozzle set REPLACEMENT NOZZLE SET FOR HVLP PAINT SPRAY GUN

SPRENOZ-SET-F.HVLP-1,8MM

Designed to work with HVLP paint spray gun
x 1 pcs
Replacement nozzle set REPLACEMENT NOZZLE SET FOR HVLP PAINT SPRAY GUN

SPRENOZ-SET-F.HVLP-2,0MM

Designed to work with HVLP paint spray gun
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information