Welcome to Würth Portugal For trade customers only

Airless painting machine WAM 2100

Paint sprayer AIRLESS WAM 2100
PNTSPRR-EL-(AIRLESS WAM 2100)-230V

Art.-no. 0701891210

EAN 4099618246951

Individual price display after login
Airless painting machine WAM 2100

Art.-no. 0701891210

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Professional and ergonomic high-powered painting machine for application of plastic paints, enamels, acrylics, primers and varnishes.

Lightweight and easy to use in multiple applications


Ideal for medium-duty residential work in interior and exterior decoration as well as in medium-duty industrial applications of primers and enamels.



Precise pressure control


Maintains constant pressure, avoiding failures in flow and allowing excellent finishes.



Powerful, air-cooled electric motor


Allows spraying with large extension hoses without pressure losses.



Hermetically closed motor


All parts of the motor are protected against dust and dirt, increasing the service life of the machine.

Notice

As a recommendation for prolonging the service life of the machine, add two drops of our oil, item 08930505, to the piston circuit before each use. After use, it is necessary to clean the circuit; water, industrial cleaner or thinner can be used.

1 Year Warranty


on issues of material and production

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. operating pressure

227 bar

Width

320 cm

Frequency

50 Hz

Height

520 cm

Power input

1000 W

Length

380 cm

Weight of machine

17 kg

Nominal voltage

230 V

Type description

WAM 2100

WEEE (taking back waste electrical and electronic equipment)

5

Airless painting machine WAM 2100 including:
1 x
Hose

SP-AIRLESS-HOSE-1/4X15M-F.0701891210

Description: For compressed air hose reel DSA 8/8 aluminium
Quantity: 1 x
1 x
Spare parts - Machines

SP-NOZZLE-7/8-F.0701891210

Quantity: 1 x
1 x
Filter

SP-FILTER-MESH30-F.0701891210

Quantity: 1 x
1 x
Filter

SP-FILTER-200-F.0701891210

Quantity: 1 x
1 x
Airless spray gun nozzles UNI-TIP®

NOZ-(F.PNTSPRGUN-AIRLESS517)-BLUE

Quantity: 1 x
1 x
Airless paint spray gun AG 500

SPRGUN-AIRLESS-(AG 500)-F.0701891210

Description: 500 bar spray gun for airless painting machine with base and reversible nozzle.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Filter

SP-FILTER-F.0701891210

x 1 pcs
Extension

SP-EXTENSION-60CM-F.0701891210

x 1 pcs
Special oil For pneumatic tools

PNOIL-1LTR

The special oil is especially suitable for use in pneumatic oilers.
x 1 pcs
CLEAN industry cleaner

LBLREM-(INDUSTRY-CLEANER)-CANISTER-5LTR

NSF-registered special cleaner for removing adhesive tape residue, labels and stubborn dirt
x 1 pcs
METAL COAT thinner

THINNER-(METAL COAT)-4LTR

Aromatic, ketone, ester and glycol solvent-based universal thinner.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information