Allen key, ball head
Allen key, hexagon socket ball head Retaining ring
ALLENKEY-BALHD-HOLDRG-4,0MM
Art.-no. 071550 04
EAN 4045989095285
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
- The screws can be positioned easily and securely
- Retaining ring clamps the hexagon Screw and tool
- Easiest possible removal of keys thanks to mechanical operation
- Screwing in hard-to-reach locations at an angle of up to 25°
Product information
Datasheets(X)
Tip size | 4 mm |
Length | 162 mm |
Long-limb dimension (L1) | 138 mm |
Short-limb dimension (L2) | 24 mm |
Surface | Chrome plated |