Welcome to Würth Portugal For trade customers only

Allen key, ball head

Allen key, hexagon socket ball head Retaining ring
ALLENKEY-BALHD-HOLDRG-6,0MM

Art.-no. 071550 06

EAN 4045989095261

Individual price display after login
Allen key, ball head

Art.-no. 071550 06

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

  • The screws can be positioned easily and securely

  • Retaining ring clamps the hexagon Screw and tool

  • Easiest possible removal of keys thanks to mechanical operation

  • Screwing in hard-to-reach locations at an angle of up to 25°
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

6 mm

Length

209 mm

Long-limb dimension (L1)

178 mm

Short-limb dimension (L2)

31 mm

Surface

Chrome plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information