Welcome to Würth Portugal For trade customers only

Aluminium mobile scaffolding 1.58 m - module 3

Mobile scaffolding aluminium module 3
SCFLD-FLP/ROLL-MODUL3-ALU-1,58X0,72M

Art.-no. 0962940607

EAN 4065746404792

Individual price display after login
Aluminium mobile scaffolding 1.58 m - module 3

Art.-no. 0962940607

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Module 3 (top part)

Modular scaffolding in four parts


  • Module 1 - art. no. 0962 942 602

  • Module 2 - art. no. 0962 942 603

  • Module 3 - art. no. 0962 942 604

  • Extension - art. no. 0962 942 615


Lightweight aluminium scaffolding


  • Lightweight and easy-to-handle structure

  • Robust

  • Compact for easy transport

  • Complies with EN 1004


Non-adjustable swivel castors with brake


  • Easy and safe to move


Non-slip wooden platform with access hatch


  • Convenient for indoor use (max. working height: 6.65 m)

  • Also suitable for outdoor use (max. working height: 6.65 m)

  • Supports up to 200 kg/m²


Module 1 - art. no. 0962 942 602 + module 2 - art. no. 0962 942 603 + module 3 - art. no. 0962 942 604


  • Platform length: 1.58 m

  • Width of rung frames: 0.72 m

  • Platform height: 4.65 m

  • Scaffolding height: 5.83 m

  • Max. working height: 6.65 m


Easy to assemble without tools.


Crimped frame.


Not suitable for use on stairs.


Maximum authorised incline of 1 %


Spare parts available on request for maintenance or replacement.

Notice
  • Item may not be returned or exchanged.

  • Direct delivery time: between 10 and 15 days.

  • Follow the instructions: only to be installed on module 2. The extension cannot be installed on module 3.
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaMobile scaffolding is designed for use by various tradespeople who are required to work at heights with enhanced mobility and flexibility, such as painters, plumbers, heating engineers, electricians, joiners, carpenters, window cleaners, industrial maintenance professionals and building and construction professionals.
Instructions

Instructions for assembly and use are provided with all scaffolding.


Spare parts are available on request for maintenance or replacement (see instructions or "Parts" document).

Material

Aluminium

Material of platform

Wood

Scaffold length

1.58 m

Scaffold width

0.72 m

Max. scaffold height

0 cm

Platform length

1.58 m

Platform width

0.72 m

Load capacity

200 kg

Max. number of people

1

Transport dimension

2.20 x 0.73 x 0.19 m

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
TIGERFLEX Plus protective gloves Ecoline

PROTGLOV-(TIGERFLEX PLUS ECOLINE)-SZ9

Versatile work gloves in original TIGERFLEX design. Backing fabric made from 88 % recycled PET bottles
x 6 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information