Anti-fatigue mat with textured surface
Anti-fatigue mat with knobs
FLRMAT-KNOB-BLACK-60X90CM
Art.-no. 0957590160
EAN 4058794201413
Individual price display after login
Show availability in Würth Portugal shop
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Floor mat made from natural rubber for heavy-duty applications at static standing workstations
The anti-fatigue mats help to improve ergonomics at standing workstations. The properties of the mat help to protect the back and joints.
Mat made from natural rubber with textured surface
- The textured structure also encourages users to move more
- The air chambers on the underside provide additional cushioning
The nitrile floor mat features increased resistance to common oils and greases.
Available in black and with yellow safety marking
Notice
Chemical resistance should be checked on a case-by-case basis.
Application area
Product information
Datasheets(X)
Design | Cutting dimensions |
Length x width x thickness | 900 x 600 x 13 mm |
Colour | Black |
Material | Rubber |
Ergonomics (points system) | 3 of 5 points |
Slip resistance (points system) | 3 of 5 points |
Wear resistance (points system) | 4 of 5 points |
Product weight (per item) | 6350.000 g |