Anti-freeze
Anti-freeze for solar collectors
RADANTIFREZ-SOLARPANEL-BLUE-5LTR
Art.-no.
5861500795
EAN 4056807537955
Prices for customers after login
Show availability in Würth Portugal trade store
In order to check the stock in a Würth Portugal branch, please log in.
If you have any questions, please call our service hotline at +351 211 989 840.
You are not yet a Würth Portugal customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 15,100 products
Monopropylene glycol-based pure anti-freeze for permanent heating systems
- Liquid anti-freeze to protect solar collectors from closed-circuit heating and cooling
- Suitable for aluminium/silicon condensing boilers
- Protects the metal from corrosion and acts against mould and limescale development
- Contact does not cause metal corrosion
- Suitable for all metals that make up the various parts of a cooling circuit, especially aluminium and copper
Product information
Datasheets(X)
Instructions
The product must be diluted with water, in accordance with the freezing point detailed in the following table
Chemical basis | Ethylene glycol |
Density | 1.05 g/cm³ |
Density conditions | at 20°C |
Colour | Blue |
Min. flashing point | 115 °C |
Freezing point | -40 °C |
Contents | 5 l |
Weight of content | 11350 g |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | dry and well-ventilated storage area |
Boiling point | 107 °C |