Welcome to Würth Portugal For trade customers only

Anti-scratch lacquer HS 2K 2:1

LAC-SRF-2C-ANTISCRATCH-5LTR

Art.-no. 5866201120

EAN 4053479791210

Individual price display after login
Anti-scratch lacquer HS 2K 2:1

Art.-no. 5866201120

Individual price display after login
Quantity
PU
x 3 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

High solid anti-scratch bicomponent lacquer.

Characteristics


  • High gloss, increased scratch resistance and highly durable finish.

  • Powerful protection against chemical agents and easy to polish once dry.

  • Easy-to-apply acrylic lacquer.

  • The drying time between coats depends on the temperature (of the vehicle body, the mixture and the atmosphere) and the type of thinner used, but the standard time is between 5 and 10 minutes.

  • Time before applying to the radiator is 5 to 10 minutes.

  • Apply 2 coats for general paintwork using a standard thinner.

  • Can be diluted with 5% acrylic thinner.


Advantages


  • Repair looks like the original paintwork.

  • Chemically formulated product is easy to apply and avoids typical painting problems.

  • Highly durable and protective against petrol, diesel and most chemical products that can damage the paintwork when driving.


Benefits


Excellent price-quality ratio


1 vehicle = 2 litres of catalysed product



Directive 2004/42/CE


VOC content in g/L: 486 g/L Product sub-category: Special finish. Phase I VOC threshold limit (2007): 840 g/L

Notice

Do not use thinners that are not recommended by Würth, as they may be incompatible with the lacquer.

This information is a recommendation only, based on our experience. We recommend that you test the product before each application. See the product data sheet for more information!

Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Contents

5 l

Weight of content

4.950 kg

Chemical basis

Butyl acetate

Conditions for drying time

at 20°C

Density

1 kg/l

Density conditions

at 20°C

Shelf life from production

12 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information