Welcome to Würth Portugal For trade customers only

Application gun WIT

Application gun WIT, 420 ml
AVM-AP-AUSPRESSPIST-KOAXIAL-MAN-420ML

Art.-no. A079000410

EAN 4049557294506

Individual price display after login
Application gun WIT

Art.-no. A079000410

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

For applying 380 ml, 410 ml and 420 ml WIT cartridges

Suitable for pressing out coaxial cartridges 380 ml, 410 ml and 420 ml



Fast, reliable and clean application



Application gun housing + squeeze handle + cartridge holder: Fibreglass-reinforced polyamide


  • Light and very stable

  • Easy handling and precise working

  • Durable technology


Application gun handle


Drip protection and release of the cartridge tension is triggered by the application gun handle



Adjusting screw to compensate for wear in the mechanism


  • Extends application gun usability

  • No loss of performance due to wear


The following chemical injection mortar compounds can be applied:


  • CONCRETE SPECIALIST WIT-VM 100: 420 ml

  • CONCRETE SPECIALIST WIT-VIZ: 420 ml

  • ALLROUNDER WIT-VM 250: 420 ml

  • CONCRETE-MULTI WIT-UH 300: 420 ml

  • CONCRETE SCREW MORTAR WIT-BS: 410 ml

6 Months Warranty on manufacturing and material defects

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

1200 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information