Welcome to Würth Portugal For trade customers only

Application gun WIT (WIT-PE 500)

WIT application gun, 385 ml
APPLGUN-(WIT-PE500)-PLA-385ML

Art.-no. 0891009

EAN 4046778257556

Individual price display after login
Application gun WIT (WIT-PE 500)

Art.-no. 0891009

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

For removing 385 ml WIT cartridges (WIT-PE 500)

Suitable for the joint application of 385 ml cartridges, Mixing ratio 3:1



Can be used with the following injection mortar compounds:


WIT-PE 500: 385 ml

6 Months Warranty on manufacturing and material defects

Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

WIT application gun, 385 ml (WIT-PE 500)

Material

Plastic

Suitable for injection mortar

WIT-PE 500

Suitable for cartridges type

Side-by-side (1:3) + 385 ml

Colour

Black

Product weight (per item)

1482.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information