Welcome to Würth Portugal For trade customers only

Aquapur plus

PNT-POOL-(AQUAPUR PLUS)-BLUE-5KG

Art.-no. 0828900900

EAN 4058794060232

Individual price display after login
Aquapur plus

Art.-no. 0828900900

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Special paint for pools, resistant to UV rays and chemicals.

Single-component coating


Easy to apply with a roller or gun (do not use airless system).



Matt finish


Allows surface to be cleaned easily.



Good resistance


UV rays, chemicals, hydrocarbons, abrasion, frost and chlorine.



Not suitable for salt water swimming pools

Notice

Low temperatures slow curing, whereas high temperatures speed up the process. Too much atmospheric moisture can affect the final finish.

0.140 to 0.175 kg/m2 per layer, 2 layers should be applied (consumption for roller application on a smooth surface and under good conditions). The porosity of the surface, temperature, humidity and application method alter product consumption.

This information is intended to provide the best practice advice possible, based on our knowledge and experience. We cannot assume any liability for individual applications due to the variety of applications and storage and application conditions that are beyond our control. This also applies when using the free technical and sales customer support we provide. We always recommend that you test the product first. We guarantee the consistent quality of our products. We reserve the right to make technical alterations and improvements. See the product data sheet for more information.

Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

The product should be applied to concrete supports, cement, screed and coating mortars in:


  • Indoor and outdoor pools

  • Fountains, lakes or ponds

  • Non-potable water tanks

  • Irrigation channels and tanks
Instructions

Carefully preparing the surface is essential for a perfect finish and to ensure product durability. Prepare the surface, ensuring that it is completely smooth and dry, free from dust or other contaminants that adversely affect the bonding of the coating. Mix thoroughly before applying. Apply the product with a roller or gun. Primer is not required. Apply the first layer of Aquapur Plus and leave to dry for 2 to 3 hours. Then apply the second layer and leave to dry for the time indicated until final curing.

Colour

Blue

Contents

3.6 l

Weight of content

5 kg

Chemical basis

Mix of organic solvents

Drying time

2 h

Max. processing temperature

5 °C

Min. processing temperature

30 °C

Conditions to maintain shelf life from production

cool and dry storage area

Conditions for drying time

at 20°C and 65% relative humidity

Shelf life from production

24 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information