Welcome to Würth Portugal For trade customers only

Assembly adhesive

STRUCADH-CART-BEIGE-310ML

Art.-no. 0892100113

EAN 4066443063930

Individual price display after login
Assembly adhesive

Art.-no. 0892100113

Individual price display after login
Quantity
PU

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Assembly adhesive for fast and high-strength adhesive bonding for indoor and outdoor applications

Resistant to weathering, ageing and UV



Fast-curing – skin formation occurs after about 1 minute



Broad adhesive range


  • Can be used on a wide range of surfaces

  • Also suitable for use at low temperatures


Stable



Silicone-free

Notice

The flash-off time for the solvent may be longer (ranging from days to weeks) on larger bonded joints, at low temperatures and on strongly compressed constructions.

Application area

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Product information

Würth Portugal Catalogue

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For quick and permanent securing of skirting boards, panels, floor elements, wall cladding, window sills, door sills, wooden door frame linings, decorative profiles, etc.

Instructions

The surface being bonded must be dry and free from dust and grease. At least one surface must be absorbent. Sand smooth surfaces beforehand. Apply adhesive in wavy lines. The contact surfaces must be joined or pressed together during the period when the skin is forming.

Contents

310 ml

Container

Cartridge

Chemical basis

Styrene-butadiene natural rubber

Colour

Beige

Max. skin-formation time

30 s

Density/conditions

1.24 g/ml / at 20°C

Min./max. processing temperature

5 to 35 °C

Min./max. temperature resistance

-2 to 90 °C

Max. short-term temperature resistance

90 °C

Min. tensile strength

5 N/mm²

Shelf life from production/conditions

24 Month / cool and dry storage area, no exposure to sunlight, 10°C to 30°C

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Glue spatula

GLUSPTLA-ABS-COGGING-4MM

For applying all common surface and assembly glues to all wood types
x 3 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information