Welcome to Würth Portugal For trade customers only

Assembly glove PU Black

Assembly glove PU Black
PROTGLOV-SPEC-PU-BLACK-SZ6

Art.-no. 0899401156

EAN 4056807469836

Individual price display after login
Assembly glove PU Black

Art.-no. 0899401156

Individual price display after login
Quantity
PU
x 6 pcs

Show availability in Würth Portugal shop
Exclusively for trade customers

Register now and access more than 15,100 products

Extremely lightweight and flexible glove with superior dexterity and fingertip sensitivity
  • Comfort or light assembly glove

  • Seamless, round-knit 100 % nylon backing fabric

  • PU coating

  • Excellent flexibility

  • Excellent fit

  • Very comfortable to wear

  • Silicone-free manufacturing process

  • Elasticated cuff
Product information

Würth Portugal Catalogue

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Ideal for fine assembly and other precision work

  • Warehouse and picking work

  • Fine assembly, precision work, electrical installation, inspection work, product protection glove, household appliance technology, maintenance work

Size

6

Gauge

13

Material of liner

Nylon

Material of coating

Polyurethane

Standards

EN 388, EN 420

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Würth Portugal Catalogue

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information