Atomfresh
A/C-CLNR-VEH-ATOMFRESH-TRANSP-250ML
Art.-no. 0893764030
EAN 4046777231502
Register now and access more than 15,100 products
Ultrasonic nebulisation effect
Dispersion of the product in atomised particles smaller than 5 μm for greater cleaning and sanitisation capacity.
Simple and fast
Fit the Atomfresh sanitisation machine with the applicator indicated and switch on the machine. Cleaning takes approximately 15 minutes (at 20ºC) and the machine stops automatically as soon as the product runs out.
After cleaning, open the doors and let the vehicle air out for 5 to 10 minutes.
Follow the instructions for the Atomfresh sanitisation machine.
Datasheets(X)
Chemical basis | Water |
Contents | 250 ml |
Smell/fragrance | Fresh |
Colour | Transparent |
Density | 1 g/ml |